Menu Search
Receptacle Panels Power Outlet Panel (1) L6-30R, (2) 5-20R2GFI

EATON #CHUEG7N7NPL

Power Outlet Panel (1) L6-30R, (2) 5-20R2GFI

SKU #78668540632
Manufacturer Series: CHU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Outlet Panel
Mounting: Pedestal
Receptacle - QtyType: (1) L6-30R, (2) 5-20R2GFI
Receptacle Rating: 30A250V 2P3W, 20A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
HxWxD: 40.75 x 10.00 x 7.25 in. (1035.1 x 254.0 x 184.2 mm)

Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.