Menu Search
Search
EATON #CHU3N7NPTZ

Power Outlet Panel (1) 14-30R, (1) 5-20R2GFI

SKU # 78668534819 Manufacturer Series: CHU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Outlet Panel
Mounting: Pedestal
Receptacle - QtyType: (1) 14-30R, (1) 5-20R2GFI
Receptacle Rating: 30A125/250V 3P4W, 20A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
Dimensions: HxWxD: 66 x 10 x 7.25 in. (1676.4 x 254 x 184.2mm)

Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.