Menu Search
Receptacle Panels Power Outlet Panel (1) 14-30R, (1) 5-20R2GFI, (1) TT-30R

EATON #CHU3N7N4NB

Power Outlet Panel (1) 14-30R, (1) 5-20R2GFI, (1) TT-30R

SKU #78668516148
Manufacturer Series: CHU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Outlet Panel
Mounting: Back-to-Back Pedestal
Receptacle - QtyType: (1) 14-30R, (1) 5-20R2GFI, (1) TT-30R
Receptacle Rating: 30A125/250V 3P4W, 20A125V 2P3W, 30A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
HxWxD: 39.90 x 9.50 x 8.60 in. (1013.5 x 241.3 x 218.4 mm)

Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.