Menu Search
Reaming Screwdrivers Conduit Reaming Screwdriver, 1/2 -1 in. EMT, 3/8 in. Hooded Tip, 7 42433 in. Length

KLEIN TOOLS #85191

Conduit Reaming Screwdriver, 1/2 -1 in. EMT, 3/8 in. Hooded Tip, 7 42433 in. Length

SKU #09264485191
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Fitting and Reaming Screwdriver
Reaming Blades: 1/2 in - 1 in EMT
Tip: 3/8" Hooded
Length: 7-3/4 in.

Reaming Screwdrivers: Type - Conduit Fitting and Reaming Screwdriver; Reaming Blades - 1/2 in - 1 in EMT; Tip - 3/8" Hooded; Length - 7 3/4"