Menu Search
Reaming Kits Kit, Reaming, 1/2 - 2 in. PVC Conduit, Metal

THOMAS & BETTS #E910REAMKIT

Kit, Reaming, 1/2 - 2 in. PVC Conduit, Metal

SKU #03448119281
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Reaming Kit
Conduit Type: PVC
Size: 1/2 to 2 in. Conduit
Material: Metal
Contents: 6 Reamers, Plastic Case

Reaming Kits: Type - Conduit Reaming Kit; Conduit Type - PVC; Size - 1/2" - 2" Conduit; Material - Metal; Contents - 6 Reamers, Plastic Case; Additional Information - Used in PVC Conduit Repair System

Additional Info: Used in PVC Conduit Repair System