Menu Search
Reamers Metal Pipe Reamer Ratchet Handle Straight Reamer
RIDGID #34945

Metal Pipe Reamer Ratchet Handle Straight Reamer

SKU # 09569134945 Manufacturer Series: Model 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Metal Pipe Reamer
Handle: Ratchet Handle
Cutter: Straight Reamer
Capacity: 1/8 - 2 in. (3 - 50mm)
Replacement Cutter: 34975

Reamers: Type - Metal Pipe Reamer; Handle - Ratchet Handle; Cutter - Straight Reamer; Capacity - in - 1/8 - 2 in; Capacity - mm - 3 - 50 mm; Replacement Cutter - 34975; Manufacturer Series - RIDGID Model 2