Menu Search

RIDGID #34955

Metal Pipe Reamer Ratchet Handle Spiral Reamer

SKU: 09569134955
Manufacturer Series: Model 2-S
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Metal Pipe Reamer
Handle: Ratchet Handle
Cutter: Spiral Reamer
Capacity - in: 1/4 - 2 in.
Capacity - mm: 6 - 50mm
Replacement Cutter: 35020
Description
Reamers: Type - Metal Pipe Reamer; Handle - Ratchet Handle; Cutter - Spiral Reamer; Capacity - in - 1/4 - 2 in; Capacity - mm - 6 - 50 mm; Replacement Cutter - 35020; Manufacturer Series - RIDGID Model 2-S