Menu Search
Search
DRILLCO #457E050

Reamer; Taper Pin; Helical Flute; 1/4 in. per Foot Taper; No. 5 Nominal Diameter; 0.2409 - 0.2994 in. Diameter; 4-5/16 in. Overall Length; 5/16 in. Diameter Straight Shank; Black and Bright High Speed Steel

SKU # 40076492653 Manufacturer Series: 4570E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Taper Pin Reamer, Helical Flute
Taper: 1/4 in. per Foot
Diameter - Nominal: No. 5
Diameter - Small: 0.2409 in.
Diameter - Large: 0.2994 in.
Length Overall: 4-5/16 in.
Shank Diameter: 5/16 in.
Shank Type: Straight Shank
Material: High Speed Steel
Finish: Black and Bright

DRILLCO 457E050 5 HELICAL FLUTE RI