Menu Search
Search
DRILLCO #440E136

Reamer; Hand; Straight Flute; 9/16 in. Nominal Diameter; 6-1/2 in. Overall Length; Straight Shank w/Square; Black and Bright High Speed Steel

SKU # 40076492779 Manufacturer Series: 4400E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Reamer, Straight Flute
Diameter - Nominal: 9/16 in.
Length Overall: 6-1/2 in.
Shank Type: Straight Shank w/Square
Material: High Speed Steel
Finish: Black and Bright

DRILLCO 440E136 9/16 HAND REAMER S