Menu Search
Search
DRILLCO #435E116

Reamer; Chucking; Straight Flute; 16 mm Nominal Diameter; 180 mm Overall Length; 13.0 mm Diameter Straight Shank; Black and Bright High Speed Steel

SKU # 40076492908 Manufacturer Series: 4350E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chucking Reamer, Straight Flute
Diameter - Nominal: 16 mm
Length Overall: 180mm
Shank Diameter: 13.0 mm
Shank Type: Straight Shank
Material: High Speed Steel
Finish: Black and Bright

DRILLCO 435E116 16MM S/S STRAIGHT