Menu Search
Search
DRILLCO #437E144

Reamer; Chucking; Spiral Flute; 11/16 in. Nominal Diameter; 9 in. Overall Length; Straight Shank; Black and Bright High Speed Steel

SKU # 40076492871 Manufacturer Series: 4375E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chucking Reamer, Spiral Flute
Diameter - Nominal: 11/16 in.
Length Overall: 9 in.
Shank Type: Straight Shank
Material: High Speed Steel
Finish: Black and Bright

DRILLCO 437E144 11/16 S/S HELICAL