Menu Search
Search
DRILLCO #420A132

Reamer; Bridge; Straight Flute; 1/2 in. Nominal Diameter; 9 in. Overall Length; 5 Flutes; 2 Morse Taper Shank; Black Oxide High Speed Steel

SKU # 40076493238 Manufacturer Series: 4200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bridge Reamer, Straight Flute
Diameter - Nominal: 1/2 in.
Length Overall: 9 in.
Number of Flutes: 5
Shank Type: 2 Morse Taper Shank
Material: High Speed Steel
Finish: Black Oxide

DRILLCO 420A132 1/2 BRIDGE REAMER