Menu Search
Search
DRILLCO #425A216

Reamer; Bridge; Spiral Flute; 1-1/4 in. Nominal Diameter; 13 in. Overall Length; 5 Flutes; 4 Morse Taper Shank; Black Oxide High Speed Steel

SKU # 40076493164 Manufacturer Series: 4250
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bridge Reamer, Spiral Flute
Diameter - Nominal: 1-1/4 in.
Length Overall: 13 in.
Number of Flutes: 5
Shank Type: 4 Morse Taper Shank
Material: High Speed Steel
Finish: Black Oxide

DRILLCO 425A216 1-1/4 BRIDGE REAME