Menu Search
Search
DRILLCO #100HX228

Reamer; Bridge Construction; Straight Flute; 1-7/16 in. Nominal Diameter; 10 in. Overall Length; 2 in. Diameter Hex Nut Shank; Black Oxide High Speed Steel

SKU # 40076488422 Manufacturer Series: 100HX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bridge Construction Reamer, Straight Flute
Diameter - Nominal: 1-7/16 in.
Length Overall: 10 in.
Shank Diameter: 2 in.
Shank Type: Hex Nut Shank
Material: High Speed Steel
Finish: Black Oxide

DRILLCO 100HX228 1-7/16 ST FL BR HE