Menu Search
SIEMENS #S3030B1125

Load Center; Indoor; 1 Phase, 3 Wire; 30 Circuits; 125A

SKU # 04089265116 Manufacturer Series: ES
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 125
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Number of Circuits: 30
Number of Spaces: (30) 1 in.
Enclosure: Indoor
Enclosure Size - Dimensions: 30.00 in. H x 14.25 in. W x 3.87 in. D

Additional Info: Aluminum Bus