Menu Search
Search
EATON #DH165UDKN

Switch, Single Throw; Heavy Duty Safety; NEMA 12 Enclosure; 400A

SKU # 78668538442 Manufacturer Series: Series K
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 400
Number of Wires: 1
Enclosure Size: 57.47 in. H x 22.66 in. W x 11.20 in. D
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class R
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 1
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Steel

Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.

Additional Info: Main Lug Capacity: 1/0-750 kcmil Cu/Al, Ground Lug Capacity: No. 6-250kcmil Cu/Al