Menu Search
Search
EATON #DH265NGKLCR

Switch, Single Throw; Heavy Duty Safety; NEMA 1 Enclosure; 400A

SKU # 78668536965 Manufacturer Series: Series K
Rating - Amps: 400
Enclosure Size: 95.83 in. H x 50.11 in. W x 15.61 in. D
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Number of Poles: 2P
Enclosure Rating: NEMA 1

Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.

Additional Info: With Neutral, Quick Connect Safety Switch