Menu Search
Search
Electrical and Power Distribution Disconnects Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; Class H; 240V AC

EATON

Switch, Single Throw; Heavy Duty Safety; Class H; 240V AC

(6 Product Options) Manufacturer Series: Series K
  • Switch Type: Single Throw, Heavy Duty Safety
  • Fusible - Non-Fusible: Fusible
  • Fuse Type: Class H
  • Rating - Volts AC: 240
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 2
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel

Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.