Menu Search
Search
EATON #DH465FWK

Switch, Single Throw; Heavy Duty Safety; 600V AC; Fusible; 400A

SKU # 78668523499 Manufacturer Series: Series K
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 400
Rating - Volts DC: 250
Rating - Horsepower: 125HP/3Phase 240V AC, 250HP/3Phase 480V AC, 350HP/3Phase 600V AC, 50HP/250V DC
Enclosure Size: 57.47 in. H x 22.66 in. W x 11.20 in. D
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Number of Poles: 4
Number of Wires: 4
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel

Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.

Additional Info: Without Neutral