Menu Search
Search
EATON #DH362UWKV

Switch, Single Throw; Heavy Duty Safety; 3 Wire; 600V AC; 60A

SKU # 78668555840 Manufacturer Series: Series K
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 60
Rating - Volts DC: 250
Rating - Horsepower: 10HP/1Phase 240V AC, 20HP/1Phase 480V AC, 25HP/1Phase 600V AC, 20HP/3Phase 240V AC, 50HP/3Phase 480V AC, 60HP/3Phase 600V AC, 10HP/250V DC
Enclosure Size: 12.12 in. H x 10.00 in. W x 8.13 in. D
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 3
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel

Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.