Menu Search
EATON #ER53040UG

Switch, Rotary Disconnect; 600V AC; 3 Pole; 40A

SKU # 78668546599 Manufacturer Series: R5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 40A
Rating - Horsepower: 7.5HP/208V at 3Phase, 7.5HP/240V at 3Phase, 20HP/480V at 3Phase, 25HP/600V at 3Phase
Enclosure Size: 8.47 in. H x 6.55 in. W x 4.11 in. D
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600VAC
Number of Poles: 3-pole
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel

Eaton enclosed R5 series rotary disconnects provide users with horsepower-rated switches in enclosures for most motor applications. They meet the requirements for a separate disconnect means within sight of all motor loads and are rated for making and breaking loads. Handle mechanism is padlockable in the OFF position (up to 3 padlocks) to meet OSHA lockout requirements.