You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #DT323FGKLC

Switch, Double Throw Transfer; Fusible; NEMA 1 Enclosure; 100A

SKU # 78668513105 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 100
Rating - Volts DC: 250
Rating - Horsepower: 15 HP at 240VAC 1PH/30 HP at 240VAC, 20 HP at 250VDC 3PH
Enclosure Size: 40.08 in. H x 18.57 in. W x 13.68 in. D
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 3
Enclosure Rating: NEMA 1

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Cam-Lok Receptacle