Menu Search
STANLEY #J5849

Proto® Wrench, Pear Head; 1 in. Drive; 26 in. Long

SKU # 66267921035 Manufacturer Series: Standard Proto
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pear Head
Reversing Mechanism: Gear
Drive Size: 1 in.
Length: 26 in.
Material: Steel, Chrome Finish
Socket Installation: Quick Release

Additional Info: Teeth: 24 teeth, Operation: 15 deg Ratcheting Angle, One Hand, Meets ASME B107.10M