Menu Search
STANLEY #J5449-14BL

Wrench, Pear Head; 1/2 in. Drive; 14 in. Long

SKU # 66267930000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pear Head
Drive Size: 1/2 in.
Length: 14 in.
Material: Alloy Steel

Additional Info: Drive Spud Handle, Finish: Black Oxide, Head Movement: Flexible, Tapered Handle, Flexible Up to 180 Degrees, Number of Geared Teeth: 52