Menu Search
Search
STANLEY #JSCRM12

Wrench, Non-Reversible Ratcheting; 12mm Drive; 6-3/4 in. Long

SKU # 66267997240
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Head Non-Reversible Ratcheting Combination Wrench
Drive Size: 12 mm
Length: 6-3/4 in.
Material: Black Chrome-plated Vanadium Steel

PROTO JSCRM12 12MM RTCHT COMB WRN