Menu Search
Ratcheting Wrenches Locking Flex Head Wrench, Ratcheting 11 15/16 in.; 3/8 in. Drive

SNAP-ON TOOLS #FHX80

Locking Flex Head Wrench, Ratcheting 11 15/16 in.; 3/8 in. Drive

SKU #78582888316
Manufacturer Series: Dual 80
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Locking Flex Head
Reversing Mechanism: Gear
Drive Size: 3/8 in.
Length: 11 15/16 in.

Ratcheting Wrenches: Type - Locking Flex Head; Reversing Mechanism - Gear; Drive Size - 3/8 in.; Length - 11 15/16 in.; Additional Information - Operation: 4.5 deg ratcheting angle, Teeth: 80; Manufacturer Series - Dual 80

Additional Info: Operation: 4.5 deg ratcheting angle, Teeth: 80