Menu Search
Search
SNAP-ON TOOLS #BOERS708

Blue-Point Combination Ratcheting Wrench Set, (8) 5/16 to 3/4 in.

SKU # 78582897260
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Combination Reversible Ratcheting Wrench Set
Drive Size: 5/16 to 3/4 in.
Length: 3-9/16 to 5-9/16 in.
Material: Alloy Steel

Additional Info: Number of Pieces: 8, Includes: (8) Combination Ratcheting Wrench and Storage Tray