Menu Search
Search
KLEIN TOOLS #KT223X4-INS

Lineman's Insulating Box Wrench, End A: 1/2 and 3/4 in., End B: 42629 and 42498 in. Ratchet

SKU # 09264468028 Manufacturer Series: 4-in-1 Linesman
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lineman's Double Closed-End Ratchet
Application: Utility Hardware
Sizes: End A: 1/2 & 3/4 in., End B: 9/16 & 5/8 in. Ratchet
Length: 9 in.

Ratcheting Wrenches: Type - Lineman's Double Closed-End Ratchet; Application - Utility Hardware; Sizes - End A: 1/2 & 3/4", End B: 9/16 & 5/8" Ratchet; Length - 9.00"; Additional Information - Reversible Ratchet, Bolt-through Design, High Visibility See-through Yellow Handle, Isolated Ends, Insulated 1000V Rated; Manufacturer Series - 4-in-1 Linesman

Additional Info: Reversible Ratchet, Bolt-through Design, High Visibility See-through Yellow Handle, Isolated Ends, Insulated 1000V Rated