The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
JH WILLIAMS #1222MNRC

Wrench, Thin Profile Reversible; 22mm Drive; 11 in. Long

SKU # 66245935078
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thin Profile Reversible Wrench
Reversing Mechanism: Gear
Drive Size: 22 mm
Length: 11 in.

WMS 1222MNRC 22MM RATCHETING WRENCH