Menu Search
Search
JH WILLIAMS #B-53A

Wrench, Round Head; 3/8 in. Drive; 10-1/2 in. Long

SKU # 66245921004
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Head
Drive Size: 3/8 in.
Length: 10-1/2 in.
Material: Chrome Alloy Steel

Additional Info: Ratcheting Angle: 5 Deg, Number of Teeth: 72, Handle Style: Knurled