Menu Search
JH WILLIAMS #S-53A

Williams Wrench, Round Head; 1/2 in. Drive; 15 in. Long

SKU # 66245922005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Head
Reversing Mechanism: Double Pawl
Drive Size: 1/2 in.
Length: 15 in.

Additional Info: Teeth: 72 teeth, Operation: 5 deg Ratcheting Angle, Finish: Chrome