Menu Search
JH WILLIAMS #S-52EHLA

Wrench, Enclosed Head Ratchet; 1/2 in. Drive; 15 in. Long

SKU # 66245990501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosed Head Ratchet
Reversing Mechanism: Lever
Drive Size: 1/2 in.
Length: 15 in.
Material: Chrome Plated Steel