Menu Search
Ratcheting Wrenches Nut Runner Wrench, End A: 3/4 in., 5/8 in. and 1/2 in., 12.00 in. L, For Nuts/Machine Bolts

HUBBELL #GP345812

Nut Runner Wrench, End A: 3/4 in., 5/8 in. and 1/2 in., 12.00 in. L, For Nuts/Machine Bolts

SKU #09635931306
Manufacturer Series: Nut Runner
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lineman's Single Closed-End Ratchet
Application: Nuts 5/8 in. and 3/4 in. Machine Bolts, Square Nuts 1/2 in. Bolts
Length: 12 in.

Ratcheting Wrenches: Type - Lineman's Single Closed-End Ratchet; Application - Nuts 5/8 inand 3/4 in Machine Bolts, Square Nuts 1/2 in Bolts; Length - 12.00"; Additional Information - Reversible Ratchet; Manufacturer Series - Nut Runner

Additional Info: Reversible Ratchet