Menu Search
GEARWRENCH #81362

Wrench, Teardrop Ratchet; 1/2 in. Drive; 17 in. Long

SKU # 09957581362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Teardrop Ratchet
Reversing Mechanism: Lever
Drive Size: 1/2 in.
Length: 17 in.
Material: Bright Chrome Steel

GWRENCH 81362 RAT FP LCK FLX 1/2DR