Menu Search
Search
GEARWRENCH #82800

Wrench, Ratcheting T; 1/2 in. Drive; 19-7/8 in. Long

SKU # 09957582800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ratcheting T-Wrench
Drive Size: 1/2 in.
Length: 19-7/8 in.
Material: High Polished Nickel Chrome-plated

Wrench; Tap; Ratcheting; T-Handle; 3/4 in. Tap; 19-7/8 in. Length Body

  • Works with 82801 tap adapter and 82802 die adapter
  • 5 degree ratcheting arc with reversible lever eliminates hand over hand turning
  • Patented twist lock guide system reduces back walk of die guard
  • Size: large
  • Drive size: 1/2 in.