Menu Search
Ratcheting Wrenches Wrench, Teardrop Head; 1-1/2 in. Drive; 30 in. Long
ARMSTRONG TOOLS #23-906

Wrench, Teardrop Head; 1-1/2 in. Drive; 30 in. Long

SKU # 78141223906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Teardrop Head
Reversing Mechanism: Gear, Pawl
Drive Size: 1-1/2 in.
Length: 30 in.
Material: Alloy Steel, Black Oxide Finish

Additional Info: Tooth: 24, Operation: 15 deg ratcheting arc, 3.75 in. W x 1.37 in. T Head, Meets ASME B107.10m, Federal Specification GGG-W-641E