Menu Search

BROAN #F402423

Range Hood Fan Black 2-Speed

SKU: 02671517319
Manufacturer Series: F40000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Range Hood
CFM: 190
Size: 24 in.
Control: 2-Speed
Color: Black
Sones: 6.5
Ducting: Duct-Free
Description
The F40000 series provides installation flexibility with 4-way convertibility to fit virtually all applications. The hood is designed for under cabinet use and installs as 3-1/4 in. x 10 in. ducted opening with vertical or horizontal ducting; or 7 in. rou
Additional Info: Voltage: 120V, Amps: 2.5A, Lighting Type: Incandescent, Switch Style: Rocker, Aluminum Filter, Mounting: Under Cabinet, Dimension: 6.00x24.00x17.50 in.