BROAN #413004

Range Hood, 30 in., 2-Speed Control, Stainless Steel, Duct-Free

SKU: 02671500406
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Range Hood
Size: 30 in.
Control: 2-Speed
Color: Stainless Steel
Ducting: Duct-Free
Manufacturer Series: 41000
Description
Range Hood Fans: Type - Range Hood; Size - in - 30; Control - 2-Speed; Color - Stainless Steel; Ducting - Duct-Free; Additional Information - Max RPM: 2850, Includes: Charcoal Filter; Manufacturer Series - 41000
Additional Info: Max RPM: 2850, Includes: Charcoal Filter