Menu Search
Range Hood Fans Range Hood, 160 CFM, 42 in., 2-Speed Control, White, 6.5 Sones, Ducted
BROAN #404201

Range Hood, 160 CFM, 42 in., 2-Speed Control, White, 6.5 Sones, Ducted

SKU # 02671503095 Manufacturer Series: 40000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Range Hood
CFM: 160
Size: 42 in.
Control: 2-Speed
Color: White
Sones: 6.5
Ducting: Ducted

Additional Info: Duct Size: 3-1/4-in x 10-in Vertical or Horizontal. Lamp Size: 75W