Menu Search
Range Hood Fans Range Hood, 160 CFM, 30 in., 2-Speed Control, Almond, 6.5 Sones, Ducted

BROAN #403008

Range Hood, 160 CFM, 30 in., 2-Speed Control, Almond, 6.5 Sones, Ducted

SKU #02671501083
Manufacturer Series: 40000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Range Hood
CFM: 160
Size: 30 in.
Control: 2-Speed
Color: Almond
Sones: 6.5
Ducting: Ducted