BROAN #523001

Range Hood, 100 CFM, 30 in., 2-Speed Control, White, 8.0 Sones, Ducted

SKU: 02671512284
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Range Hood
CFM: 100
Size: 30 in.
Control: 2-Speed
Color: White
Sones: 8
Ducting: Ducted
Manufacturer Series: 52000
Description
Range Hood Fans: Type - Range Hood; CFM - 100; Size - in - 30; Control - 2-Speed; Color - White; Sones - 8.0; Ducting - Ducted; Additional Information - Duct Size: 5-in Round Vertical; Manufacturer Series - 52000
Additional Info: Duct Size: 5-in Round Vertical