STEEL CITY #AFM-6-GRY

Raised Floor Module Steel, 14 Gauge

SKU: 78599190051
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Raised Floor Module
Enclosure Material: Steel, 14 Gauge
Cover/Trim Material: Nylon Ring/Steel Plate, Gray
Floor Type: Carpet
Service: Concealed, Multiple
Opening Shape: Rectangular
Device Capacity: 3-Device Plates (2-Duplex Plate Included)
Depth: 4 in.
Width: 9.75 in.
Length: 7.94 in.
Capacity: 225 cubic in.
Entry: Knockouts
Manufacturer Series: AFM
Description
Raised Floor Outlet Box Modules: Type - Raised Floor Module; Enclosure Material - Steel, 14 Gauge; Cover/Trim Material - Nylon Ring/Steel Plate, Gray; Floor Type - Carpet; Service - Concealed, Multiple; Opening Shape - Rectangular; Device Capacity - 3-Device Plates (2-Duplex Plate Included); Depth in inch - 4.00; Width in inch - 9.75; Length - in - 7.94; Capacity - 225 cu-in; Entry - Knockouts; Manufacturer Series - AFM