Menu Search
Raised Floor Outlet Box Modules Raised Floor Module Aluminum, 14 Gauge

PANDUIT #CIFZC6F

PanZone Raised Floor Module Aluminum, 14 Gauge

SKU #07498368380
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Raised Floor Module
Enclosure Material: Aluminum, 14 Gauge
Opening Shape: Square
Depth: 12 in.
Width: 24 in.
Length: 24 in.

Additional Info: Rack Units: 6U, Includes: Cable Entry Port Covers, (4) Support Brackets With Mounting Hardware, (4) Leveler Bolts and Flame Resistant Foam Kit