Menu Search
Search
LEGRAND - WIREMOLD #AC8104

Raised Floor Module Die-Cast Zinc

SKU # 78656452116 Manufacturer Series: AC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised Floor Module
Enclosure Material: Die Cast Zinc
Cover/​Trim Material: Gray
Service: Dual
Opening Shape: Rectangular
Depth: 4 in.
Width: 8 in.
Length: 10 in.
Capacity: 201.09 cubic in.
Entry: Knockouts

Raised Floor Outlet Box Modules: Type - Raised Floor Module; Enclosure Material - Die-Cast Zinc; Cover/Trim Material - Gray; Service - Dual; Opening Shape - Rectangular; Depth in inch - 4; Width in inch - 8; Length - in - 10; Capacity - 201.09 cu-in.; Entry - Knockouts; Additional Information - Knockout Size: Power-(4) 1/2 in. Trade Size Concentric KOs; Communication-(4) 1/2 in. Trade Size Concentric Kos; Manufacturer Series - AC

Additional Info: Knockout Size: Power-(4) 1/2 in. Trade Size Concentric KOs; Communication-(4) 1/2 in. Trade Size Concentric Kos