Menu Search

LEGRAND - WIREMOLD #AC10105-2

Raised Floor Module Die-Cast Zinc

SKU: 78656401877
Manufacturer Series: AC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Raised Floor Module
Enclosure Material: Die Cast Zinc
Cover/Trim Material: Gray
Opening Shape: Square
Depth: 5 in.
Width: 10 in.
Length: 10 in.
Capacity: 358 cubic in.
Entry: Knockouts
Description
Raised Floor Outlet Box Modules: Type - Raised Floor Module; Enclosure Material - Die-Cast Zinc; Cover/Trim Material - Gray; Opening Shape - Square; Depth in inch - 5; Width in inch - 10; Length - in - 10; Capacity - 358 cu-in.; Entry - Knockouts; Additional Information - Knockout Size: Power-(4) 1/2 in. Trade Size Concentric KOs; Communication-(4) 1/2-3/4 in. Trade Size Concentric Kos; Manufacturer Series - AC
Additional Info: Knockout Size: Power-(4) 1/2 in. Trade Size Concentric KOs; Communication-(4) 1/2-3/4 in. Trade Size Concentric Kos