Raised Floor Box Die-Cast Aluminum

SKU: 78656457936
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Raised Floor Box
Enclosure Material: Die Cast Aluminum
Cover/Trim Material: Polycarbonate
Floor Type: Carpet
Service: Triple
Opening Shape: Rectangular
Device Capacity: 4-Duplex Receptacle, 24-Communication Port
Depth: 5 in.
Width: 8 in.
Length: 10 in.
Capacity: 300 cubic in.
Entry: Knockouts
Manufacturer Series: AF3
The AF3 Raised Floor and Stage Floor Box provides four separate compartments that accommodate up to eight gangs of communication, power and/or audio/ video devices. The top panel has a unique built-in service divider that accommodates a combination power, communication and audio/video devices. These dividers are arranged in a single-double, single-gang configuration. The lower panel provides single-gang activation points in a single service configuration. Die-cast aluminum housing provides added strength and reliability. Polycarbonate hinged lid and trim flange are available for carpet or tile applications.
Additional Info: 1-1/2 in. Thickness