LEGRAND - WIREMOLD #RFE-25256

Enclosure, Tile Floor, Raised, Square Opening

SKU: 78677613261
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Raised Floor Module
Floor Type: Tile
Opening Shape: Square
Depth: 6 in.
Width: 25 in.
Length: 25 in.
Manufacturer Series: RFE
Description
Legrand offers a full line of enclosures which support integrated zone systems. These enclosures create an intermediate or remote consolidation point that may be tested and secured prior to adding drops for voice and data outlets. Further, a remote consolidation point or zone enclosure reduces costs associated with moves, adds and changes. These enclosures are plenum rated by UL and may be used in environmental air spaces. The enclosures also allow the user to save space in tight areas by providing connectivity in a traditional drop ceiling or raised floor. This not only conserves valuable space, but may provide the added benefit of reducing cooling requirements in potentially crowded equipment and data control rooms by moving active equipment to alternate sites. The substantial cost savings incurred by using access points in support of a zone cabling system, make these products a must in all office infrastructure. Both CZE and RFE Series Enclosures carry the following UL Listings: UL50, UL1863, and UL2043.