LEGRAND - WIREMOLD #AC8850

Box, Floor, Raised, 199.22 cu-in

SKU: 78656452135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Raised Floor Module
Service: Concealed, Multiple
Opening Shape: Square
Device Capacity: 4-Duplex Receptacles, Communication Ports
Depth: 5 in.
Width: 8 in.
Length: 8 in.
Capacity: 199.22 cubic in.
Entry: Knockouts
Manufacturer Series: Floorsource AC
Description
Raised Floor Outlet Box Modules: Type - Raised Floor Module; Service - Concealed, Multiple; Opening Shape - Square; Device Capacity - 4-Duplex Receptacles, Communication Ports; Depth in inch - 5.00; Width in inch - 8.00; Length - in - 8.00; Capacity - 199.22 cu-in; Entry - Knockouts; Manufacturer Series - Floorsource AC