Menu Search
Raised Floor Outlet Box Modules Box, Floor, Raised, 152.34 cu-in
LEGRAND - WIREMOLD #AC8840

Floorsource Box, Floor, Raised, 152.34 cu-in

SKU # 78656452138 Manufacturer Series: AC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Raised Floor Module
Service: Concealed, Multiple
Opening Shape: Square
Device Capacity: 2-Duplex Receptacles, Communication Ports
Depth: 4 in.
Width: 8 in.
Length: 8 in.
Capacity: 152.34 cubic in.
Entry: Knockouts

Raised Floor Outlet Box Modules: Type - Raised Floor Module; Service - Concealed, Multiple; Opening Shape - Square; Device Capacity - 2-Duplex Receptacles, Communication Ports; Depth in inch - 4.00; Width in inch - 8.00; Length - in - 8.00; Capacity - 152.34 cu-in; Entry - Knockouts; Manufacturer Series - Floorsource AC