Menu Search

STEEL CITY #AFP-2B

Raised Floor Module, Device Panel Blank

SKU: 78599190155
Manufacturer Series: AFM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Raised Floor Module
Configuration: Blank
Devices Included: None
Box Series: AFM-2
Material: Steel
Description
Raised Floor Outlet Box Device Panels: Type - Raised Floor Module, Device Panel; Configuration - Blank; Box Series - AFM-2; Material - Steel; Manufacturer Series - AFM